Shop All Bathroom Sink Faucets
Watts
Air Gap Faucet Bn
Mfr # 0959752
Zoro # G8628220
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Watts
- MFR # 0959752
- Zoro # G8628220
- UPC # 99351560714
- Country of Origin United States
- Category Bathroom Sink Faucets
Description
This air gap faucet is designed for dispensing water from a reverse osmosis system or a water filtration unit that requires a drain connection with an air gap. It features a brushed nickel finish lever for dispensing and swivel neck with high reach design. This faucet also includes 1/4 in. x 4 ft. of feed tubing 1/4 in. x 4 ft. of rinse water tubing and 3/8 in. x 3 ft. of drain tubing that is pre-attached. This faucet conforms to U.S. plumbing codes. A 1-1/4 in. mounting hole is required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Tub Spout, Non-Diverter (RP77350BL)
- LEGEND VALVE 3" SS304 UNION (404-150)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- SPEAKMAN SS Eyewash Supply Hose (RPG63-0094)
- DELTA Dual Handle 6" to 16" Mount, 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Chrome (35999LF)
- ZURN Lever Handle Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (Z82300-XL)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- DELTA Manual 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2942)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- MOEN One-Handle Lavatory Faucet (9417F05)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (3559-CZMPU-DST)
- Watts Bathroom Sink Faucets & Accessories