Shop All Check Valves
Watts
3/4" FNPT x MNPT Brass Dual Check Valve
Mfr # 912-HP 3/4
Zoro # G3065535
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type FNPT x MNPT
- Connection MNPT x FNPT
- Body Material Brass
- Max. Steam Pressure - Valves Not Rated
Product Information
- Brand Watts
- MFR # 912-HP 3/4
- Zoro # G3065535
- UPC # 098268324945
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3/4" |
Pipe or Tube Size - Check Valves | 3/4 in |
Length | 9-3/16" |
Pipe or Tube Size | 3/4 in |
Details
Connection Type | FNPT x MNPT |
Connection | MNPT x FNPT |
Body Material | Brass |
Max. Steam Pressure - Valves | Not Rated |
Max. Temp. - Valves | 180 Degrees F |
Body Material - Valves | Brass |
Flow Design | Dual with Vent |
Application - Valves | General Purpose |
Material of Construction | Brass |
Standards | ASSE1012, CSA B643, CSA B64.8 |
Connection Type - Check Valves | MNPT x FNPT |
Mechanism and Body Design | Inline |
Item | Dual Check Valve |
Item - Check Valves | Check Valve |
Max. Pressure | 400 psi |
Description
Item - Check Valves Check Valve, Flow Design Dual with Vent, Mechanism and Body Design Inline, Body Material - Valves Brass, Pipe or Tube Size 3/4 in, Connection Type MNPT x FNPT, Max. Temp. - Valves 180 Degrees F, Max. Steam Pressure - Valves Not Rated, Application - Valves General Purpose, Length 9 3/16 in, Standards ASSE1012, CSA B64.8, CSA B643
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Elbow, Stainless Steel, Silver (3889 06 11)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 2" Pipe Size (22UL09)
- SLOAN Closet Piston Repair Kit with Seat (CN1002A)
- EXCEL DRYER Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer (XL-GR-ECO-110-120V)
- WATTS Dual Check Valve, Bronze, FNPT Union, 3/4 in (9D-M2-3/4)
- WATTS 1 In. Bronze Backflow Preventer Dual Check Valve (LF7RU2-2 1)
- WATTS 3/4" FNPT Bronze Dual Check Valve (3/4 LF7 U2-2)
- WATTS 3/8" FNPT x Male Flare Stainless Steel Dual Check Valve (SD3-MF 3/8)
- WATTS 1" FNPT Bronze Dual Check Valve (1 LF7 U2-2)
- WATTS 1" FNPT Cast Iron Flow Check Valve (2000 1)
- PARKER 1/4" Push Acetal Ball Check Valve (A4VC4-MG)
- Watts Check Valves