Shop All Cut-Resistant Gloves
Watson Gloves
Van Goat Ansi Cut 4 Goatskin Driver - Medium PR
Mfr # 547-M
Zoro # G403533966
product price: $23.89
/pr
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Watson Gloves
- MFR # 547-M
- Zoro # G403533966
- UPC # 65537845005
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Description
P-aramid/polyester/glass liner, premium full-grain goatskin leather, drivers style with inset thumb, snug-fitting shirred elastic wrist, slip-on style cuff, EN388 3522 ANSI A4 ARC FLASH LEVEL 3
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Blank Sign, 3" W, 3" H, No Text, Polyester, White (89153)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- ERGODYNE Orange Type O Class 1 Breakaway Sash, M/ (8140BA)
- GEORGIA BOOT AMP Insole, LRM (GB00110)
- WATSON GLOVES Van Goat Ansi Cut 4 Goatskin Driver - Large PR (547-L)
- WATSON GLOVES Shock Trooper Gauntlet - Small PR (5785G-S)
- WATSON GLOVES The Breakdown - Xlarge PR (1051-X)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Xlarge PR (547TPR-X)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, S (379-S)
- WATSON GLOVES Shock Trooper Gauntlet - Xlarge PR (5785G-X)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XL, 1 PR (KKCA5-05-XL)
- Watson Gloves Gloves & Hand Protection