Shop All Cut-Resistant Gloves
Watson Gloves
Shock Trooper - Xlarge PR
Mfr # 5785-X
Zoro # G703533819
product price: $46.99
/pr
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size XL
Product Information
- Brand Watson Gloves
- MFR # 5785-X
- Zoro # G703533819
- UPC # 65537858623
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Description
ANSI A7 Cut Shield is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres. DryhideTM water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with slip-on style cuff for easy on/off
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Write On Laminating Wire and Cable Markers, White on Translucent, LAT-18-361-1 (LAT-18-361-1)
- 2W INTERNATIONAL Lime Mesh Contrast Hi-Vis Vest, 2X-Large, Class 2 (M7048C-2 2XL)
- BRADY Brady B30 Series IndoorOutdoor Industrial Vinyl Labels, 4W X 100'L, White, B30C4000595WT (B30C-4000-595-WT)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24N5)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Xlarge PR (549TPR-X)
- WATSON GLOVES Cobra - Medium PR (365-M)
- WATSON GLOVES Stealth Orange Crush-Large PR (387-L)
- WATSON GLOVES Dog Fight, Cut Resistant, Nitrile Palm, Heavy Duty Tpr, XXL (357TPR-X)
- WATSON GLOVES Phoenix, Cut Resistant, Nitrile Palm, Made With Rpet Material, L (379-L)
- WATSON GLOVES Cyclone, Made With Rpet Material, Nitrile Palm, Cut Resistant, XS (388-XS)
- BDG Oil Resist Cut Resist C100 Lined Goatskin 5"Gauntlet w/Impac, Size S (20-9-10755-S)
- Watson Gloves Cut-Resistant Gloves