Shop All Cut-Resistant Gloves
Watson Gloves
Shock Trooper - Large PR
Mfr # 5785-L
Zoro # G803533894
product price: $44.75
/pr
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size L
Product Information
- Brand Watson Gloves
- MFR # 5785-L
- Zoro # G803533894
- UPC # 65537858616
- Country of Origin China
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Description
ANSI A7 Cut Shield is a cut resistant liner made from a blend of P-aramid, steel and modacrylic fibres. DryhideTM water and oil resistant full-grain goatskin leather palm and back of hand is hard wearing and durable providing great dexterity. Knuckle and finger components feature D3O® iA, a pioneering ingredient designed to enhance back-of-hand impact protection. Moreover, Impact Additive gives 34% more protection and is 20% softer than standard TPR, at the same thickness. Vibration absorbing EVA foam padded palm patch and wrist patch. Stitched with Kevlar® thread provides strength and durability. Snug-fitting shirred elastic wrist with slip-on style cuff for easy on/off
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, M, Nylon (10197219)
- ZING ZING Oversize Push Button Lockout, 7254 (7254)
- EPSON Label Cartridge, Black on Silver Matte, Labels/Roll: Continuous (236SMPX)
- ANSELL Sleeves, 18 In. L, Neoprene, Yellow, PR (59-050)
- WATSON GLOVES Shock Trooper Gauntlet - Large PR (5785G-L)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Gauntlet W/ TPR-Large PR (549TPR-L)
- WATSON GLOVES Cobra - Medium PR (365-M)
- WATSON GLOVES Dog Fight, Cut Resistant, Nitrile Palm, Heavy Duty Tpr, M (357TPR-M)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Xlarge PR (547TPR-X)
- WATSON GLOVES Shock Trooper - Small PR (5785-S)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- Watson Gloves Cut-Resistant Gloves