Shop All Cold Weather Gloves
Watson Gloves
Lined Winter Convict The Breakdown - Medium PR
Mfr # 91051-M
Zoro # G803664895
product price: $41.25
/pr
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Hi-vis orange
- Standards EN 388 3X33EP, ANSI A5, ANSI IMPACT 3
- Height 2
- Application Construction, Gardening & Landscaping, General Purpose
- Length 9
Product Information
- Brand Watson Gloves
- MFR # 91051-M
- Zoro # G803664895
- UPC # 65537848525
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | M |
Height | 2 |
Length | 9 |
Glove Width | 4.5 |
Details
Color | Black/Hi-vis orange |
Standards | EN 388 3X33EP, ANSI A5, ANSI IMPACT 3 |
Application | Construction, Gardening & Landscaping, General Purpose |
Material | Spandex with HPPE composite fabric and TPR Back and Durafibre(TM) microfibre Palm |
Weight | 0.55 |
Description
Cold MX 55 palm and 115 back of hand lining, Cutshield ANSI A5 liner, Durafibre microfibre palm and hooded fingertips, touchscreen conductive fingertips, silicon printed palm, spandex back, Hy+Dry barrier, rubber on back of hand, neoprene cuff with secure hook and loop closure
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY 8 oz Eye Wash Solution (24-050)
- MILWAUKEE TOOL Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (48-73-2205)
- LOMA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7322-BB)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk100, Material: Adhesive Backed Vinyl (DL50P100)
- WATSON GLOVES Lined Winter Convict The Breakdown - Large PR (91051-L)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xlarge PR (91051-X)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Large PR (9549TPR-L)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xxxlarge PR (9547TPR-XXXL)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Gauntlet W/ TPR-Xlarge PR (9549TPR-X)
- WATSON GLOVES Van Goat Ansi Cut A5 C100 Lined Goatskin Driver W/ TPR-Xlarge PR (9547TPR-X)
- PIP Procoat Pvc Gloves, Knitwrist, Foam, PK12 (58-7303)
- Watson Gloves Cold Weather Gloves