Shop All Disposable Gloves
Watson Gloves
Green Monkey, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK
Mfr # 5559PF-XXL
Zoro # G409990633
product price: $15.99
/pk 50, $0.32/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Biodegradable Nitrile
- Palm Thickness 4 mil
- Length 9.5 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Watson Gloves
- MFR # 5559PF-XXL
- Zoro # G409990633
- UPC # 65537861241
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 9.5 in |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Biodegradable Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | Green Monkey |
Features | Biodegradable |
Description
Landfill Biodegradable nitrile glove uses a unique formulation but maintains the same physical properties as regular nitrile. Green nitrile, powder-free, 4 mil thickness, 9.5 rolled cuff, sure-grip textured pattern, 50 gloves/dispenser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF WORKWEAR Coverall, Chest 44In., Green (CT10SG LN 44)
- LYLE Danger Sign, High Voltage, 7x10 In. (U1-1036-RD_10X7)
- 3M SCOTT Industrial SCBA, 30 min., 2216 PSI, NIOSH (ACS3A2003000101)
- ARIAT Size 11 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, L, 50 PK (5558PF-L)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-XXL)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, 2XL, 50 PK (5558PF-XXL)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, S, 50 PK (5558PF-S)
- WATSON GLOVES Green Monkey, Nitrile Disposable Gloves, 8 mil Palm, Biodegradable Nitrile, Powder-Free, XL, 50 PK (5558PF-X)
- WATSON GLOVES Green Monkey, Disposable Gloves, 6 mil Palm , Biodegradable Nitrile, Powder-Free, 50 PK, Orange (5557PF-L)
- ANSELL L85, Latex Exam Gloves, 7.1 mil Palm, Latex, Powder-Free, S (7), 50 PK, Blue (L851)
- Watson Gloves Gloves & Hand Protection