Shop All Dimming Ballasts
Watran
Electronic Ballast, Input Watts 55
Mfr # LPT80210
Zoro # G5514070
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of F32T8 Lamps 2
- Number of F40T8 Lamps 1
- Ballast Factor 0.89
- Ballast Start Type Instant
- Ballast Max. Number of Lamps 2
Product Information
- Brand Watran
- MFR # LPT80210
- Zoro # G5514070
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Length | 9 1/2 in |
Height | 7/8 in |
Width | 1 1/2 in |
Description
Watran, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 40 W, Ballast Bulb Type T8, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lamp Changer Head (2D006)
- MAXXIMA Low Profile Strip Light (M84450)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32/841/XP/ECO3/SL)
- PROGRESS LIGHTING Utility Lantern 1-Light Globe, 100 W, Black (P5604-31)
- WATRAN Electronic Ballast, Input Watts 32, 6" L (80227)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- WATRAN Electronic Ballast, Input Watts 110 (LPT80215)
- ILC Replacement For LUTRON EC5T832GUNV317L (EC5T832GUNV317L)
- ADVANCE Dimming Ballast, Mark 7, T8,120/277V, 67W (IZT-2PSP32-SC)
- ILC Replacement For LUTRON EC5T832GUNV3L (EC5T832GUNV3L)
- ILC Replacement For LUTRON EC5T528JUNV2 (EC5-T528-J-UNV-2)
- Watran Dimming Ballasts