Shop All Dimming Ballasts
Watran
Electronic Ballast, Input Watts 32, 6" L
Mfr # 80227
Zoro # G5513361
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sound Rating Class A
- Height 1 1/16 in
- Min. Starting Temp. 0 Degrees F
- Light Output Normal
- Number of FC12T9 Lamps 2
Product Information
- Brand Watran
- MFR # 80227
- Zoro # G5513361
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Height | 1 1/16 in |
Width | 1 3/4 in |
Length | 6 in |
Description
Watran, Electronic, Fluorescent Ballast, Ballast Start Type Instant, Input Voltage 120V AC, Number of Bulbs Supported 2, Max. Bulb Watts 32 W, Ballast Bulb Type T9, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, CA Title 20 Compliant Yes, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- CHEMLIGHT BY CYALUME TECHNOLOGIES Lightstick, Yellow, 1/2 hr., 6 In. L, PK10 (9-42300)
- ILB GOLD Hid Bulb Sodium, Replacement For Light Bulb / Lamp LU400 (LU400)
- LORELL LED Task Lighting Starter Kit, PK3 (82020)
- WATRAN Electronic Ballast, Input Watts 110 (LPT80215)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- ILC Replacement For LUTRON EC3DT442KU2 (EC3DT442KU2)
- ILB GOLD Ballast, Replacement For Advance, Izt-2S32-Sc (IZT-2S32-SC)
- ILC Replacement For LUTRON EC3T832CU110 (EC3T832CU110)
- ILC Replacement For LUTRON EC3DT4MWKU1 (EC3DT4MWKU1)
- Watran Dimming Ballasts