Shop All Thermocouples Assemblies
Watlow
2IN 3/16IN THERMOCOUPLE
Mfr # RBHB0TA020BA990
Zoro # G606283736
original price:
$325.34
14% off
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 2 in
- Probe OD 0.1875 in
Product Information
- Brand Watlow
- MFR # RBHB0TA020BA990
- Zoro # G606283736
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 2 in |
Details
Probe OD | 0.1875 in |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Hubbell-Pro Heavy Duty Duplex Receptacles (5362WWR)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (SC080804NK)
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 30 AWG, 1000' Length, 0.0100" Diameter, Natural (30BCW1000)
- CONTROL SYSTEMS 8IN 1/4IN RTD (R1T185L483-008-00-15-T3B096-2)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- DAYTON Thermocouple Probe, Type K, 24in L, Inconel (36GK73)
- DWYER INSTRUMENTS Temperature Sensor, Temp Sens Na Wall Mnt (TE-NND-E)
- TEMPCO Pipe Clamp Thermocouple, K, 7/8 to 1 1/2In (MTA01187)
- POTTER ROOM TEMPERATURE SWITCH OTHER TEMPERATURE SENSOR (RTS-O)
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- Watlow Thermocouples Assemblies