Shop All Thermocouples Assemblies
Watlow
1812 316 Rtd
Mfr # RRHCF0A184BB000
Zoro # G108147604
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Probe Length 18.5 in
- Probe OD 0.1875 in
Product Information
- Brand Watlow
- MFR # RRHCF0A184BB000
- Zoro # G108147604
- Country of Origin Unknown
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18.5 in |
Details
Probe OD | 0.1875 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Rely, 2.80 to 4A, 3P, Class 10,690V (3RU21161EB0)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Black (RWP263BK)
- 3M 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (MU18-10R/LK)
- HUBBELL 200 Amp Adapter (AA20045)
- WATLOW 2IN 3/16IN THERMOCOUPLE (RBHB0TA020BA990)
- DWYER INSTRUMENTS Thermocouple Limit Controller, 110V C (TSF-4011-DF)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- ROSEMOUNT 2-1/2IN 1/4IN RTD (0068N11N00N025E6)
- DWYER INSTRUMENTS Inline Infrared Sensor, Ila 20 420Ma Infrared Sensor (ILA20)
- Watlow Sensors