Shop All Needle Valves
Watersaver
Needle Valve, Straight, Brass, 3/8 In.
Mfr # L2880
Zoro # G3500034
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Body Material Brass
- Max. Pressure 150 psi
- Handle Material Brass
- Outlet Connection Type FNPT
Product Information
- Brand Watersaver
- MFR # L2880
- Zoro # G3500034
- Country of Origin Multiple
- Category Needle Valves
Dimensions
Pipe Size | 3/8" |
Outlet Diameter | 3/8 in |
Pipe Diameter | 3/8 in |
Inlet Diameter | 3/8 in |
Details
Body Material | Brass |
Max. Pressure | 150 psi |
Item | Needle Valve |
Handle Material | Brass |
Outlet Connection Type | FNPT |
Handle Shape | Cross |
Flow Pattern | Inline |
Number of Outlets | 1 |
Inlet Connection Type | MNPT |
Pressure - Maximum | 150 psi |
Removable Nozzle | Removable Nozzle |
Description
Laboratory Gas Valve, Ball Material Not Applicable, Body Material Brass, Handle Material Brass, Max. Pressure 150 psi, Pipe Size 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Compression Tool Fixed, Long (CTF-200G)
- LDR INDUSTRIES 022-2271 BALL VALVE SWEAT 150PSI 3/4 IPS BRS (116-4-34)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- ZORO SELECT 1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (561-000P66)
- WATERSAVER Needle Valve Assy, Straight, Brass, 3/8 In. (L2880-131WSA)
- ANDERSON METALS Needle Valve 1/4X1/4 Lf (759106-04)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Female Needle Valve, 3/8in NPTF (CVN3)
- ZORO SELECT Needle Valve, Low Lead Brass, 150 psi (709101-0402)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP Ice Maker Adapter with 1/4 Inch Angle Needle Valve (4400878)
- PARKER Needle Valve, Straight, 316 SS, 3/8 In. (6A-V6LN-SS)
- PARKER Needle Valve, Straight, 316 SS, 1/8 In. (2A-V2LN-SS)
- Watersaver Valves