Shop All Bathroom Sink Faucets
Watersaver
Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome
Mfr # L414-55LE
Zoro # G2792781
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Watersaver
- MFR # L414-55LE
- Zoro # G2792781
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Connection Size | 3/8" O.D. Tube |
Overall Height | 12-3/4" |
Height | 12-3/4" |
Spout Length | 6" |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 316 SS Threaded Union (2UA41)
- ZORO SELECT 1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR1)
- DIXON LEGRIS BRASS PUSH-IN MALE CONNECTOR (36015620)
- ZORO SELECT 1-1/4" Solder Bronze Spring Check Valve (6AJZ0)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB-LE)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L694)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414VB55LE)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224)
- WATERSAVER Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome (L2224VB)
- RIOBEL Single Hole Lavatory Faucet (EQS01C)
- Watersaver Bathroom Sink Faucets