Shop All Bathroom Sink Faucets
Watersaver
Manual 8" Mount, 3 Hole Laboratory Faucet, Chrome
Mfr # L2224VB
Zoro # G0576432
product price: $355.99
/ea
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Manual
- Mounting Hole Center to Center 8"
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
Product Information
- Brand Watersaver
- MFR # L2224VB
- Zoro # G0576432
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Dimensions
Manufacturers Warranty Length | 1 yr |
Height | 10-7/8" |
Connection Size | 3/8" O.D. Tube |
Overall Height | 10-7/8" |
Spout Length | 6" |
Description
Item Gooseneck Laboratory Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1/2" Dia x 36" L 316 SS Flexible Metal Hose (GZ050SM360)
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- BRADLEY Bradley Toilet Partition Door Latch, Zamak, Baked Enamel - HDWT-T290 (HDWT-T290)
- VAL-MATIC ButterflyValve, Flanged, 12 In, Actuated, CI (2012/1C02AK)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833SC)
- WATERSAVER Foot Pedal Single Hole Mount, 1 Hole Spout, Chrome (L084-55WSA)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414-55LE)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L614VB-LE)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Chrome (L414VB55LE)
- DELTA Delta Commercial Demd: Electronic Bathroom, Ns (DEMD-301LF)
- Watersaver Bathroom Sink Faucets & Accessories