Shop All Showerheads and Tub Faucets
Waterpik
Waterpik 4892162 PowerPulsePlus Chrome Six settings Handheld Showerhead; 2 Gpm
Mfr # 4892162
Zoro # G403979337
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Waterpik
- MFR # 4892162
- Zoro # G403979337
- UPC # 73950253239
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Finish: Chrome
- Number of Spray Settings: Six settings
- Type: Handheld Showerhead
- Flow Rate: 2 gpm
- Assembled Length: 3.5 in.
- Assembled Height: 9.5 in.
- ADA Compliant: No
- Material: Chrome
- Showerhead Face Diameter: 3-1/2 in.
- Connection Size: 1/2 in.
- Weight: 1.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Clch122ß Filter, PK 3 (CLCH122)
- KOHLER Riff Widespread Bathroom Sink Fct Vibrant Brushed Moderne Brass, 1.2 gpm (27399-4-2MB)
- DELTA Universal Showr, SglSet, Raincan ShwrHd Ch (RP50841)
- KOHLER Lift Knob Assembly (1189940-BN)
- WATERPIK Showerhead Wall 4 Settng (SM-421E)
- WATERPIK Waterpik 4001066 1.8 GPM Bodywand Spa System with Powercomb Chrome 7 Settings Showerhead Combo (4001066)
- WATERPIK Ecoflw Wm Shwrhd Mtlc 6S (VSA-623E)
- WATERPIK Showerhead Handheld 4Set (SM-451E)
- WATERPIK Shwrhead Handhld Chrome (TRS-553E)
- WATERPIK HANDHELD SHWRHEAD 1.8GPM (SM-651E)
- PULSE SHOWERSPAS Polished Stainless Steel Showerhead-Island Falls 250Mm (2001-250P)
- Waterpik Showerheads and Tub Faucets