Shop All Shower Heads
Waterpik
Water Pik 228797 1.8 GPM Chrome 1 Setting Rain Fall & Rain Shower Head
Mfr # 228797
Zoro # G903902668
original price:
$48.89
6% off
new price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Waterpik
- MFR # 228797
- Zoro # G903902668
- UPC # 73950251204
- Country of Origin China
- Category Shower Heads
Description
Combining art and design with intriguing function, we have created a stunning collection of furniture and decorative accessories. With meticulous attention to detail and quality of our products will add a touch of intrigue and whimsy to any room.
Features- Classic panhead styling
- 7" diameter head, 2.0 GPM
- Easy installation
- Limited lifetime N/A
- Finish: Chrome
- Flow Rate: 1.8 GPM
- Weight: 2.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- BK RESOURCES Optiflow Heavy Duty Swing Spout, 10", 2.2 GPM Flow Rate (BKF-HSPT-10-G)
- ACORN CONTROLS Flood-Trol(R) Valve Assembly (2563-080-001)
- ANDERSON METALS Union Flare Brass 3/8X3/8 (754042-06)
- WATERPIK Water Pik 4515557 2.5 GPM 4 Settings Showerhead (4515557)
- WATERPIK Water Pik 129405 Chrome Trad Hand Held Shower Head (129405)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- WATERPIK Water Pik 129404 1.8 GPM Chrome 5 Setting Hand Held Shower Head (129404)
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- AMERICAN STANDARD Shower Head, NPSM Type, 1.50 gpm, 9-1/2" H (1660766.002)
- Waterpik Bathtub Faucets & Accessories