Shop All Food Service Faucets
Waterloo
1.15 GPM Wall-Mounted Pre-Rinse Faucet with 8'' Centers and 10'' Add-On Faucet
Mfr # 750PRW810
Zoro # G311583602
product price: $727.99
/ea
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Waterloo
- MFR # 750PRW810
- Zoro # G311583602
- Country of Origin China
- Category Food Service Faucets
Description
This Waterloo wallmounted prerinse faucet with 8'' centers is perfect for rinsing excess food and sauces off of your dishes prior to running them through your commercial dish machine. A quality prerinse unit is vital to any dish room removing the heaviest soil deposits so that dishes come out clean and ready to use. It is perfect for filling up sink compartments to complete your ware washing tasks. It's also great for mixing up cleaning solutions in sanitation pails. Waterloo products provide the industryleading quality you expect. Engineered for Durability : With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install Waterloo products with confidence. The heavyduty valve body is designed with a comfortgrip handle and uses metal components for maximum durability and leak protection. The hose spring has a compressed bottom to provide greater durability and help it retain its shape. Flexible and Efficient : A 44'' long flexible hose gives you plenty of reach to deliver water where you need it letting you handle glassware and dinnerware or bulky items like pots and pans. The spring has a compressed bottom to provide greater durability and help it retain its shape. The spray valve delivers a flow rate of 1.15 GPM giving you the power needed to blast away food debris while being easy on your water bill. This prerinse unit also comes with a 10'' addon faucet for times when you need a normal faucet instead of a spray valve. Easy Installation : This faucet uses ceramic cartridges providing a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer one of the most frequently replaced parts on a faucet. This is a wallmounted faucet and it comes with 8'' adjustable centers that line up with your sink or mounting surface centers to make installation easy. A set of 1/2'' NPT inlets make it easy to connect to your facility's water lines. This prerinse unit comes with an 18'' riser.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size (706110-0604)
- J.A. CAMPBELL MicroBean Pulsation Dampener Manual 12In Npt Other Valve (925509)
- MIDLAND METAL Gas Ball Valve, 58 Nominal, Flare End Style, 12 to 5 psi Pressure, 32 to 149 deg F, Media LP Gas (943345)
- SLOAN El1034A Ess Override Button Repair Kit (3345095)
- JOSAM COMPANY Josam Typical, Wall Mount, Single, Adjustable, Concealed Arms Lavatory Carrier (17120-202)
- FISHER Faucet 8Bslh 08Ss (13242)
- ZURN Z843M1-Cs-Rc - Service Sink Faucet (Z843M1-CS-RC)
- FISHER 34 Faucet 8Bselh 14Ss (5414)
- T&S BRASS T&S Brass B-0969-RK01 Atmospheric Vacuum Breaker Repair Kit (B-0969-RK01)
- FISHER Faucet Bd 12Rgn (3816)
- T&S BRASS T&S® 5EF-1D-DS Equip Sensor Faucet, Deck Mount, Single Hole, Cast Spout, 2.2 GPM, Chrome (5EF-1D-DS)
- Waterloo Food Service Faucets