Shop All Food Service Faucets
Waterloo
1.15 GPM Wall-Mounted Pre-Rinse Faucet with 8'' Centers
Mfr # 750PRW8X
Zoro # G011583377
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Waterloo
- MFR # 750PRW8X
- Zoro # G011583377
- Country of Origin China
- Category Food Service Faucets
Description
A quality prerinse unit is vital to any dish room removing the heaviest soil deposits so that dishes come out clean and ready to use. Waterloo products provide the industryleading quality you expect. A 44'' long flexible hose gives you plenty of reach to deliver water where you need it letting you handle glassware and dinnerware or bulky items like pots and pans. Effective Spring : The spring has a compressed bottom to provide greater durability and help it retain its shape so it maintains a long lifespan. Durable and Leakproof : The heavyduty valve body is designed with a comfortgrip handle and uses metal components for maximum durability and leak protection. Powerful Spray Valve : The spray valve delivers a flow rate of 1.15 GPM giving you the power needed to blast away food debris while being easy on your water bill. Innovative Design : This faucet uses ceramic cartridges which provide a much lower fail rate than the compression cartridges widely used in the industry. In this design 2 ceramic discs fit together to create a watertight seal when closed. This removes the need for a rubber seat washer which is one of the most frequently replaced parts on a faucet. Install With Confidence : It comes with 8'' centers and a set of 1/2'' NPT inlets make it easy to connect it to your facility's water lines. This prerinse unit comes with an 18'' riser. With heavy chromeplated brass faucet bodies ceramic cartridges engineered for durability and certifications from a wide range of national and local regulatory agencies you can install Waterloo products with confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter, Tubing, Copper, C-Style, 1/2-3/4 (57008)
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 (0318901923)
- PFISTER Bathroom Parts, Lcknut-Washer Push/Seal (950-1930)
- KOHLER 8 in Mount, 3 Hole Farmington Self-Rimming Lavatory With (2905-8-0)
- KROWNE Krowne 12-816L - Silver Series 8" Center Wall Mount Faucet, 16" Spout (12-816L)
- T&S BRASS T&S Brass B-1115 Workboard Back Mounted Faucet W/ 4" Centers & 059X Nozzle (B-1115)
- ZURN Wristblade Handle 7-1/4" to 8-3/4" Mount, Commercial 2 Hole (Z842H4-XL)
- T&S BRASS T&S Brass B-0502 Double Foot Pedal Valve (B-0502)
- T&S BRASS T&S Brass B-0108 Jetspray Pre-Rinse Spray Valve (B-0108)
- T&S BRASS T&S Brass B-0507 Single Pedal Valve, Floor Mounted (B-0507)
- T&S BRASS T&S® B-0892 Deck Mount Medical Lavatory Faucet, Swivel/Rigid Gooseneck, 2.2 GPM, 4" Handles (B-0892)
- Waterloo Food Service Faucets