Shop All Water Level Controls and Accessories
Waterline Controls
Water Level Control Fill w/ High Alarm
Mfr # WLC4000-220VAC
Zoro # G2780382
Free Shipping & Returns
$1,600.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Universal
- Enclosure Height (In.) 8 3/4 in
- Enclosure Width (In.) 10 1/2 in
- Enclosure Depth (In.) 6 in
- Input Voltage 220V AC 50/60Hz
Product Information
- Brand Waterline Controls
- MFR # WLC4000-220VAC
- Zoro # G2780382
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 8 3/4 in |
Enclosure Width (In.) | 10 1/2 in |
Enclosure Depth (In.) | 6 in |
Sensor Dia. (In.) | 3 in |
Max. Circuit Length (Ft.) | 50 ft |
Sensor Cord Length (Ft.) | 50 ft |
Sensor Length (In.) | 20 in |
Reference Probe Length | 17 in |
Housing Depth | 5 in |
Fill Stop Probe Length | 14 in |
Housing Width | 10 1/2 in |
Fill Start Probe Length | 17 in |
Process Connection Size | 1 in |
Housing Height | 9 1/2 in |
High Alarm Probe Length | 10 3/8 in |
Sensor Head Diameter | 3 in |
Description
Water Level Control, Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 17 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x36", MERV 14 (5M432)
- AMERICRAFT MFG Global Industrial„¢ Wire Safety Fan Guard for 36" Duct Fans (MCG-36)
- EBM-PAPST Compact Blower, Square, 24V DC, 51.5 cfm cfm, 7 in W. (RG125-19/14N)
- SUPCO Access Fitting, SF2070 (SF2070)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-220VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-220VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- LUMENITE Din Mount Level Control, 2 Relay, 240VAC (WFLTV-DM-4012)
- Waterline Controls Water Level Controls and Accessories