Shop All Water Level Controls and Accessories
Waterline Controls
Level Control High/Low/ Low Heat Alarm
Mfr # WLC6000-120VAC
Zoro # G1525142
original price:
$1,375.00
4% off
new price: $1,312.99
/ea
Free Shipping & Returns
$1,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Universal
- Enclosure Height (In.) 8 3/4 in
- Enclosure Width (In.) 10 1/2 in
- Enclosure Depth (In.) 6 in
- Input Voltage 110V AC 50/60 Hz
Product Information
- Brand Waterline Controls
- MFR # WLC6000-120VAC
- Zoro # G1525142
- Country of Origin United States
- Category Water Level Controls and Accessories
Dimensions
Enclosure Height (In.) | 8 3/4 in |
Enclosure Width (In.) | 10 1/2 in |
Enclosure Depth (In.) | 6 in |
Sensor Cord Length (Ft.) | 50 ft |
Max. Circuit Length (Ft.) | 50 ft |
Sensor Length (In.) | 20 in |
Sensor Dia. (In.) | 3 in |
High Alarm Probe Length | 10 3/8 in |
Housing Width | 10 1/2 in |
Housing Height | 9 1/2 in |
Reference Probe Length | 17 in |
Process Connection Size | 1 in |
Sensor Head Diameter | 3 in |
Fill Stop Probe Length | 14 in |
Low-Low Alarm Probe Length | 17 in |
Housing Depth | 5 in |
Low Alarm Probe Length | 16 3/8 in |
Fill Start Probe Length | 15 1/2 in |
Description
Water Level Control, Application Cooling Towers, Water Water Tanks, Storm Water tanks, Sewage Water Systems, Well Water Holding tanks, Irrigation Lakes, Boilers, Water Storage Tanks, Dry Contact Current Rating 0.5 A, Dry Contact Relay Contact Form SPST, Dry Contact Switch Action Normally Open, Electrical Lead Length Not Applicable, Feed Choices Fixed Feed, Fill Start Probe Color White, Fill Start Probe Length 15 1/2 in, Fill Stop Probe Color Red, Fill Stop Probe Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Contactor, 60A, 240V, 3 Pole (DP602403)
- NAVAC Smart Vacuum Pump, 6 CFM, DC, Digital Control, w/ Micron Gauge (NRP6Di)
- RHEEM Sp10963D 24V 3/4" Gas Valve - Ng (SP10963D)
- VULCAN Swaged Cartridge Heater, 77W/sq. In. (TB388B)
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill w/ Low Alarm (WLC4500-120VAC)
- WATERLINE CONTROLS Level Control High/Low/ Low Heat Alarm (WLC6000-220VAC)
- WATERLINE CONTROLS Water Level Control High and Low Alarm (WLC5000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-120VAC)
- WATERLINE CONTROLS Water Level Control Fill Only (WLC3000-220VAC)
- LUMENITE Din Mount Level Control, 2 Relay, 24VAC (WFLTV-DM-401(24))
- Waterline Controls Water Level Controls and Accessories