Shop All Urinals
Waterless No-Flush Urinal
Urinal Starter Kit
Mfr # 6009
Zoro # G3316047
original price:
$65.10
21% off
new price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Waterless Urinals
- For Use With Mfr. Model Number 2004
- Fixture Type Urinals
- Includes 1 Kit Is Good For Up To 5 Urinal Start-Ups, BlueSeal(R) Liquid, EcoTrap(R) Tool And Measuring Cup
- Fits Brand Universal Fit
Product Information
- Brand Waterless No-Flush Urinal
- MFR # 6009
- Zoro # G3316047
- UPC # 814265000114
- Country of Origin United States
- Category Urinals
Details
Item | Urinal Cleaner |
For Use With | Waterless Urinals |
For Use With Mfr. Model Number | 2004 |
Fixture Type | Urinals |
Includes | 1 Kit Is Good For Up To 5 Urinal Start-Ups, BlueSeal(R) Liquid, EcoTrap(R) Tool And Measuring Cup |
Fits Brand | Universal Fit |
Description
Urinal Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-3, 3A (ZUSA-HT-2117)
- STREAMLINE Coil Copper Tubing, 3/4 in Outside Dia, 100 ft Length, Type ACR (D 12100P)
- ZORO SELECT 2" Clamp T316L SS Short Ferrule (EG2CS-6L2.0)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/4 in x 1/4 in Pipe Size (839-098)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2005)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2902)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, ADA Compliant, Wall Mount (2004)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2003B)
- WATERLESS NO-FLUSH URINAL Waterless Urinal, Wall Mount (2104)
- SLOAN Urinal, White, Chrome Plated (12021015)
- Waterless No-Flush Urinal Urinals