Shop All Diagnostic and Monitoring Instruments and Supplies
Waterjel
Fire Blanket, 75" W 96" L, Tan, Orange Case
Mfr # G9672C-4.69.000
Zoro # G3919671
original price:
$472.76
4% off
new price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 75 in
- Includes Plastic Container
- Blanket Length 96 in
- Blanket Material Wool
- Features Bacteriostatic, Biodegradable
Product Information
- Brand Waterjel
- MFR # G9672C-4.69.000
- Zoro # G3919671
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Blanket Width | 75 in |
Blanket Length | 96 in |
Case Size | 18-1/2 in x 15-3/4 in x 2-3/4 in |
Overall Length | 8 ft |
Storage Container Size | 18 1/2 in W x 15 3/4 in D x 2 3/4 in H |
Overall Width | 6.3 ft |
Details
Item | Fire Blanket |
Includes | Plastic Container |
Blanket Material | Wool |
Features | Bacteriostatic, Biodegradable |
Case Color | Orange |
Blanket Color | Tan |
Standards | FDA, ISO 13 485 |
Storage Container Type | Canister |
Blanket Coating | Water-Soluble Gel |
Storage Container Color | Orange |
Description
Fire Blanket, Blanket Coating Water-Soluble Gel, Blanket Color Tan, Blanket Material Wool, Overall Length 8 ft, Overall Width 6.3 ft, Storage Container Color Orange, Storage Container Size 18 1/2 in W x 15 3/4 in D x 2 3/4 in H, Storage Container Type Canister, Features Bacteriostatic, Biodegradable, Includes Plastic Container, Standards FDA, ISO 13 485
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Fabric Protector (HT 18026)
- JJ KELLER GHS Handbook, Hazcom GHS, English (17846)
- FIRST AID ONLY First Aid Kit Refill, 1 1/2"X 1 1/2" Patch Plastic Bandages, 10 Per Box (FAE-3000)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 4x6", 2mL, White Block, PK1000 (Z2.0406W)
- WATERJEL Analgesic, Tube, 3.5g, PK96 (MJ1152)
- WATERJEL Mounting Bracket (TL10 810)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- MEDEGEN MEDICAL PRODUCTS Bedpan, Fracture, Gold, PK12 (H102-05)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- MEDEGEN MEDICAL PRODUCTS Basin, Wash, Rectangle, 6qt., Rose, PK50 (H360-10)
- COTTAGE Jar Holder, Clear Acrylic, Sundry (ASPR061222)
- Waterjel Diagnostic Equipment