Shop All Fire Barrier Products
Waterjel
Fire Blanket, 60" W 72" L, Tan, Orange Case
Mfr # G7260P-4.69.000
Zoro # G3919680
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blanket Width 60 in
- Blanket Length 72 in
- Blanket Material Wool
- Features Bacteriostatic, Biodegradable
- Blanket Color Tan
Product Information
- Brand Waterjel
- MFR # G7260P-4.69.000
- Zoro # G3919680
- Country of Origin United States
- Category Fire Barrier Products
Dimensions
Blanket Width | 60 in |
Blanket Length | 72 in |
Overall Width | 5 ft |
Overall Length | 6 ft |
Details
Item | Fire Blanket |
Blanket Material | Wool |
Features | Bacteriostatic, Biodegradable |
Blanket Color | Tan |
Case Color | Orange |
Standards | FDA, ISO 13 485 |
Storage Container Type | Package |
Blanket Coating | Water-Soluble Gel |
Description
Fire Blanket, Blanket Coating Water-Soluble Gel, Blanket Color Tan, Blanket Material Wool, Overall Length 6 ft, Overall Width 5 ft, Storage Container Color Not Applicable, Storage Container Size Not Applicable, Storage Container Type Package, Features Bacteriostatic, Biodegradable, Standards FDA, ISO 13 485
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Yellow, 2 to 8 In. (BS08A-YW)
- RINGERS GLOVES Impact Resistant Gloves, Black, XL, PR (163)
- CARHARTT Size 12W Men's 6 in Work Boot Composite Work Boot, Wheat (CMF6356)
- MOLDEX SmartFit Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, Blue, 50 Pairs (6415)
- WATERJEL Fire Blanket, First Aid Gel-Coated, Wool, 6 ft x 5 ft, Tan Blanket Color (G7260C-4.69.000)
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W (66367)
- AIRJET Airjet 6SJS Joist Shield Firestop - 6 in. (6SJS)
- GARDNER BENDER Fire-Gard, Firestopping Caulk (FSC-1103)
- METACAULK Fire Barrier Sealant, Intumescent, 10.3 oz (66648)
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W (FB-369*)
- METACAULK Firestop Strip, Black, Intumescent, 18'L (66442)
- Waterjel Fire Barrier Products