Shop All Gauze & Dressings
Waterjel
Burn Dressing, Sterile, Blue, 4" L, PK15
Mfr # B0404-60.69.000
Zoro # G4427180
original price:
$144.89
4% off
new price: $137.99
/pk 15, $9.20/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Material Non-Woven Polyester
- Length 4 in
- Width 4 in
- Sterile/Non-Sterile Sterile
Product Information
- Brand Waterjel
- MFR # B0404-60.69.000
- Zoro # G4427180
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 4 in |
Width | 4 in |
Dressing Width | 4 in |
Dressing Length | 4 in |
Details
Item | Burn Dressing |
Waterproof | No |
Material | Non-Woven Polyester |
Sterile/Non-Sterile | Sterile |
Package Type | Packet |
Standards | FDA |
Color | Blue |
Product Type | Burn Dressing |
Dressing Material | Non-Woven Polyester |
Sterility | Sterile |
Water Resistance | Not Water Resistant |
Number of Units Included | 15 |
Dressing Color | Blue |
Fastener Included | Fastener Not Included |
Description
Burn Dressing, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Number of Units Included 15, Standards FDA, Dressing Color Blue, Dressing Material Non-Woven Polyester, Package Type Packet, Product Type Burn Dressing, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Screw Php #6X1" 1# (PTN1S1)
- HAMILTON BEACH COMMERCIAL Hair Dryer, Hamilton Beach (8301)
- LAERDAL BOLUSES; CHOKING CHARLIE (102-00150)
- DESITIN Desitin Maximum Strength Diaper Rash Ointment Cream 4 oz., PK36 (5100071)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 2" L, PK15 (B0206-60.69.000)
- MEDLINE Gauze, Sponge, Ns, Lf, 16-Ply, PK200 (PRM21416C)
- Waterjel Gauze & Dressings