Shop All Gauze & Dressings
Waterjel
Burn Dressing, Sterile, Blue, 2" L, PK15
Mfr # B0206-60.69.000
Zoro # G3919629
product price: $96.19
/pk 15, $6.41/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Length 2 in
- Material Non-Woven Polyester
- Sterile/Non-Sterile Sterile
- Package Type Packet
Product Information
- Brand Waterjel
- MFR # B0206-60.69.000
- Zoro # G3919629
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 2 in |
Width | 6 in |
Dressing Length | 6 in |
Dressing Width | 2 in |
Details
Color | Blue |
Material | Non-Woven Polyester |
Sterile/Non-Sterile | Sterile |
Package Type | Packet |
Item | Burn Dressing |
Waterproof | No |
Standards | FDA |
Product Type | Burn Dressing |
Sterility | Sterile |
Dressing Material | Non-Woven Polyester |
Fastener Included | Fastener Not Included |
Number of Units Included | 15 |
Dressing Color | Blue |
Water Resistance | Not Water Resistant |
Description
Burn Dressing, Dressing Length 6 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Number of Units Included 15, Standards FDA, Dressing Color Blue, Dressing Material Non-Woven Polyester, Package Type Packet, Product Type Burn Dressing, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Tactical Litter, OD Green and Black (PT7970)
- FIRST AID ONLY First Aid Kit Refill, 5"X9" Trauma Pad, 2 Per Bag (FAE-6024)
- AMREP Zep® Shell Shock Hand Cleaner, Gallon Bottle, 4/Case (318524)
- POLIDENT CLEANSER Polident 3 Minute Daily Cleanser 40 Tablets, PK12 (05306)
- WATERJEL Burn Dressing, Sterile, Blue, 4" L, PK15 (B0404-60.69.000)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 16" L, PK7 (B0416-28.69.000)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- WATERJEL Burn Wrap, Sterile, Orange, Wool, 36" L (G3630C-4.69.000)
- CONDOR Self-Adherent Bandage, Blue, 2in W x 5yd L (36JG43)
- Waterjel Gauze & Dressings