Shop All Gauze & Dressings
Waterjel
Burn Dressing, Sterile, Blue, 16" L, PK7
Mfr # B0416-28.69.000
Zoro # G3919638
original price:
$139.38
26% off
new price: $101.99
/pk 7, $14.57/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Waterproof No
- Length 16 in
- Standards FDA
- Sterile/Non-Sterile Sterile
Product Information
- Brand Waterjel
- MFR # B0416-28.69.000
- Zoro # G3919638
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 16 in |
Width | 4 in |
Dressing Length | 16 in |
Dressing Width | 4 in |
Details
Color | Blue |
Waterproof | No |
Standards | FDA |
Sterile/Non-Sterile | Sterile |
Package Type | Packet |
Item | Burn Dressing |
Material | Non-Woven Polyester |
Product Type | Burn Dressing |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Number of Units Included | 7 |
Sterility | Sterile |
Dressing Material | Non-Woven Polyester |
Dressing Color | Blue |
Description
Burn Dressing, Dressing Length 16 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Fastener Included Fastener Not Included, Number of Units Included 7, Standards FDA, Dressing Color Blue, Dressing Material Non-Woven Polyester, Package Type Packet, Product Type Burn Dressing, Package Quantity 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEARTSINE Sam 360P AED (PAD-360P)
- KONG USA Rolly, Confined Space Stretcher (890010000KK)
- WELCH ALLYN ASSY, CPWS FLEX ARM OPTION W/ SHELF (102794)
- MEDIQUE Three Shelf First Aid Cabinet, White (745M1)
- WATERJEL Burn Face Dressing, Blue, 22"L, 8"W, PK10 (B0820-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 2" L, PK15 (B0206-60.69.000)
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- WATERJEL Burn Dressing, Sterile, Blue, 4" L, PK15 (B0404-60.69.000)
- WATERJEL Burn Wrap, Sterile, Blue, Wool, 36" L (G3630P-4.69.000)
- WATERJEL Burn Face Dressing, Blue, 16"L, 12"W, PK10 (B1216-20.69.000)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24 (5-6600G)
- Waterjel Gauze & Dressings