Shop All Entrance Mats
Waterhog
Waterhog Mat, Red/Black, 6 ft. W x
Mfr # MAT170RB
Zoro # G4966291
product price: $1,701.99
/ea
Free Shipping & Returns
$1,701.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red/Black
- Overall Length 16 ft
- Overall Width 6 ft
Product Information
- Brand Waterhog
- MFR # MAT170RB
- Zoro # G4966291
- UPC # 848109031149
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 16 ft |
Overall Width | 6 ft |
Details
Item | Waterhog Mat |
Color | Red/Black |
Description
Waterhog Mat,6 In.x16ft.,Rd/Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH NorthFlex Red NF11 Foamed PVC Palm Coated Gloves (NF11/11XXL)
- POLAR PLUS Cowhide Thinsulate Insulate Mitten, L, PR (GL-14-200-L)
- GLOBAL INDUSTRIAL Plastic Chain Barrier, 2x50'L, Yellow (954113YL)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (74-048)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Mat, Gray, 3 ft. W x (MAT152MG)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- WATERHOG WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing (29683612070)
- WATERHOG Waterhog Runner, Charcoal, 3 ft. W x (MAT177CH)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- CAROLINES TREASURES Welcome cow Indoor or Outdoor Mat (CA75228)
- Waterhog Floor Mats