Shop All Entrance Mats
Waterhog
Waterhog Mat, Red/Black, 3 ft. W x
Mfr # MAT155RB
Zoro # G4966897
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 8 ft
- Color Red/Black
Product Information
- Brand Waterhog
- MFR # MAT155RB
- Zoro # G4966897
- UPC # 848109030241
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 8 ft |
Details
Item | Waterhog Mat |
Color | Red/Black |
Description
Waterhog Mat,3 In.x8ft.,Rd/Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY RESPIRATOR WIPES (BOX OF 100) (SA1400-96)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86877 (86877)
- MUCK BOOT CO Women's Originals Ankle Boot (OAW900 M 100)
- BRADY Pipe Marker, Condenser Water Return, 2 In. (73882)
- WATERHOG Waterhog Runner, Gray, 3 ft. W x (MAT177MG)
- WATERHOG Waterhog Mat, Navy, 4 ft. W x (MAT160NY)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG WaterHog Diamondcord Mat, Brown 4' x 6', Cleated Backing (2968346070)
- WATERHOG Waterhog Runner, Charcoal, 4 ft. W x (MAT175CH)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- Waterhog Floor Mats