Shop All Entrance Mats
Waterhog
Waterhog Mat, Gray, 3 ft. W x
Mfr # MAT152MG
Zoro # G4966057
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 4 ft
- Color Gray
Product Information
- Brand Waterhog
- MFR # MAT152MG
- Zoro # G4966057
- UPC # 848109030074
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 4 ft |
Details
Item | Waterhog Mat |
Color | Gray |
Description
Waterhog Mat,Medium,Gry,3 In.x4ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, 2XL (FRS160-GRY XXL REG)
- SAFEWAZE Full Body Harness, Vest Style, S (FS377-S)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- LYLE Aluminum Robot Area Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU4-0568-NA_10X7)
- WATERHOG Waterhog Mat, Brown, 3 ft. W x (MAT153BR)
- WATERHOG Waterhog Mat, Navy, 4 ft. W x (MAT160NY)
- WATERHOG Waterhog Mat, Charcoal, 6 ft. W x (MAT167CH)
- WATERHOG Waterhog Mat, Red/Black, 6 ft. W x (MAT170RB)
- WATERHOG Waterhog Runner, Red/Black, 4 ft. W x (MAT175RB)
- WATERHOG Waterhog Runner, Gray, 3 ft. W x (MAT177MG)
- FLASH FURNITURE Hard Floor Chair Mat, Clear, 36" W x 48" L (MAT-131820-GG)
- Waterhog Floor Mats