Shop All Entrance Mats
Waterhog
Waterhog Mat, Charcoal, 6 ft. W x
Mfr # MAT169CH
Zoro # G4966398
Free Shipping & Returns
$1,160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 6 ft
- Overall Length 12 ft
- Color Charcoal
Product Information
- Brand Waterhog
- MFR # MAT169CH
- Zoro # G4966398
- UPC # 848109031071
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 6 ft |
Overall Length | 12 ft |
Details
Item | Waterhog Mat |
Color | Charcoal |
Description
Waterhog Mat,6 In.x12ft.,Chrcl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tag Station, Unfilled, 7-1/2 In H (TH2)
- SIGNMISSION OSHA Notice Sign, 18" Height, NOTICE Danger Keep Clear Of Swing Radius Of Cranes Sign, Landscape (OS-NS-D-1824-L-15392)
- NMC Danger Construction Area Keep Out Sign - Bilingual (ESD266PC)
- JACKSON SAFETY Safe 2 Protection System Series Face Sheild Window - Nylon Mesh (16800)
- WATERHOG WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing (29683612070)
- WATERHOG Waterhog Mat, Gray, 3 ft. W x (MAT152MG)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- WATERHOG Waterhog Mat, Brown, 4 ft. W x (MAT160BR)
- WATERHOG Waterhog Mat, Green, 3 ft. W x (MAT156GN)
- WATERHOG Waterhog Runner, Charcoal, 3 ft. W x (MAT177CH)
- RICKIS RUGS 654S0035BN 3 ft. W x 5 ft. L Wipe-N-Walk Entrance Mat in Brown (RI63072)
- Waterhog Floor Mats