Shop All Entrance Mats
Waterhog
WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing
Mfr # 29683612070
Zoro # G6786706
product price: $503.95
/ea
Free Shipping & Returns
$503.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
- Thickness 3/8"
- Weight 59 lb
- Overall Length 147 in
- Overall Width 71 in
Product Information
- Brand Waterhog
- MFR # 29683612070
- Zoro # G6786706
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 147 in |
Overall Width | 71 in |
Details
Color | Brown |
Thickness | 3/8" |
Weight | 59 lb |
Description
WaterHog Diamondcord mats are indoor stain-resistant mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe. Diamondcord features a tufted loop pile that produces an attractive corduroy/berber look with a diamond pattern.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Large (11473)
- CRITICAL COVER MaxGrip® Boot Covers, Anti-Skid Sole, Elastic Ankle, M, White, PK200 (BT-T5W15-B)
- HONEYWELL NORTH PVC Coated Gloves, Palm Coverage, Red, 2XL, PR (NF11/11XXL)
- SIGNMISSION Veteran Parking Thank You for Your Service Heavy-Gauge Aluminum Sign, 24" x 18", TG-1824-22737 (A-DES-TG-1824-22737)
- WATERHOG WaterHog Diamondcord Mat, Brown 4' x 6', Cleated Backing (2968346070)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- WATERHOG Waterhog Mat, Navy, 4 ft. W x (MAT160NY)
- WATERHOG Waterhog Runner, Gray, 3 ft. W x (MAT177MG)
- WATERHOG Waterhog Mat, Charcoal, 4 ft. W x (MAT161CH)
- WATERHOG Waterhog Runner, Charcoal, 3 ft. W x (MAT177CH)
- WEARWELL ErgoDeck ESD Solid Mat, 18" W x 18" L (557.78X18X18BK)
- Waterhog Floor Mats