Shop All Entrance Mats
Waterhog
WaterHog Diamondcord Mat, Brown 4' x 6', Cleated Backing
Mfr # 2968346070
Zoro # G6786426
Free Shipping & Returns
$138.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 3/8"
- Color Brown
- Weight 19 lb
- Overall Length 70 in
- Overall Width 45 in
Product Information
- Brand Waterhog
- MFR # 2968346070
- Zoro # G6786426
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Length | 70 in |
Overall Width | 45 in |
Details
Thickness | 3/8" |
Color | Brown |
Weight | 19 lb |
Description
WaterHog Diamondcord mats are indoor stain-resistant mats with a unique bi-level design that traps dirt and moisture, keeping your floors clean, dry, and safe. Diamondcord features a tufted loop pile that produces an attractive corduroy/berber look with a diamond pattern.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), L (JET2NV RG L)
- ARIAT Relaxed Fit FR Carpenter Jeans, Men's, 2XL (10017262)
- SAFEWAZE WELDING FULL BODY HARNESS: 3D, (FS77326-FR-3X)
- NMC Danger Nitrogen Sign - Bilingual, ESD666RB (ESD666RB)
- WATERHOG WaterHog Masterpiece Select Mat, Pewter 3' x 5', Cleated Backing (2653335070)
- WATERHOG WaterHog Diamondcord Mat, Brown 6' x 12.2', Cleated Backing (29683612070)
- WATERHOG Waterhog Mat, Green, 3 ft. W x (MAT156GN)
- WATERHOG Waterhog Runner, Navy, 4 ft. W x (MAT175NY)
- WATERHOG Waterhog Mat, Charcoal, 4 ft. W x (MAT161CH)
- WATERHOG Waterhog Elite Mat, Brown, 4 ft. W x (MAT180BR)
- CONDOR Entrance Mat, Brown, 3 ft. W x (9MN29)
- Waterhog Entrance Mats