Shop All Ball Valves
Watercop
3/4" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHW24AJP01
Zoro # G5162866
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Max. Operating Pressure Differential 200 psi
- Standards NSF61g, NEMA 4, ISO 5211, AB1953, RoHs, Vermont S.0152 Lead Free, Maryland HB.372 Lead Free, Louisiana HB.471, Reduction of Lead in Drinking Water Act S.3874, Section 116875 of the California Health & Safety Code, ANSI 372
- Body Seal Material Viton
Product Information
- Brand Watercop
- MFR # EHW24AJP01
- Zoro # G5162866
- UPC # 649848055874
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 3/4" |
Overall Length | 5 in |
Connection Size - Side 1 | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Nominal Valve Size | 3/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Not Applicable, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Pipe Flange, Ductile Iron, 4 in, Orange (0390202067)
- PARKER String Wound Filter Cartridge, 10 gpm, 20 Micron, 2-7/16" O.D., 20 in H, 6 PK (T15R20A)
- BECK 2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038406)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-B)
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way (EHW23AJP01)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way (EHW25AJP01)
- WATERCOP 1-1/4" FNPT Brass Electronic Ball Valve 2-Way (EHW26AJP01)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way, Seat Material: RTFE (EHW25AJP01D)
- BONOMI 1" NPT Brass Ball Valve 3-Way (365N-1)
- WOLVERINE 1/4" FNPT Carbon Steel 2-Way Ball Valve (WBV2-400)
- APOLLO VALVES Ball Valve, 1 1/2 in Pipe, Full Port, 600 psi CWP, Lever Handle, FNPT, Chrome Plated Brass (94A10701)
- Watercop Valves