Shop All Ball Valves
Watercop
1-1/4" FNPT Brass Electronic Ball Valve 2-Way
Mfr # EHW26AJP01
Zoro # G5191767
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Lead-Free Brass
- Body Style 2-Way
- Temp. Range -20 Degrees to 400 Degrees F
- Mount Direct / Integral
- Voltage 120VAC
Product Information
- Brand Watercop
- MFR # EHW26AJP01
- Zoro # G5191767
- UPC # 649848055898
- Country of Origin United States
- Category Ball Valves
Dimensions
Pipe Size | 1 1/4" |
Overall Length | 5 in |
Connection Size - Side 1 | 1 1/4 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Electrically Actuated Two-Way Ball Valve, Ball Material Chrome-Plated Brass, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material RPTFE, Seal Material FKM, Voltage 120V AC, Fail Safe Position Fail Last, IP Rating IP66, Actuator Cycle Time - 90 Degrees 2.5 sec, Valve Construction Two-Piece, Actuator Features Not Applicable, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO 180IN-LB 24V-AC 24V-DC ELECTRIC VALVE ACTUATOR (ARX24-MFT)
- JONES STEPHENS 1/2" SWT x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10331)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1WMP1)
- VIEGA Viega MegaPress XL flange, 2-1/2" (26775)
- WATERCOP 1/2" FNPT Brass Electronic Ball Valve 2-Way (EHW23AJP01)
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHW24AJP01)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way (EHW25AJP01)
- WATERCOP 1" FNPT Brass Electronic Ball Valve 2-Way, Seat Material: RTFE (EHW25AJP01D)
- PLAST-O-MATIC Manual Ball Valve, PVC, 2", Epdm, Threaded (MBV200EPT-PV)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- LEGEND VALVE 1/2" P-202NL PRES DRAINABLE BV (101-213NL)
- Watercop Ball Valves