Waterco 62021 O-Ring for Old Style Trimline Tank Lid or Bag Filter
Mfr # 62021
Zoro # G804050659
Product Information
- Brand Waterco
- MFR # 62021
- Zoro # G804050659
- UPC # 696447300515
- Country of Origin China
- Category Pool Filters
Description
O-Ring for Old Style Trimline Tank Lid or Bag Filter
The Waterco O-Ring For Old Style Trimline Lid (620201-0501) Or Bag Filter is a replacement part for Lid O-Ring MK3 found in Trimline Cartridge Filters. It is located below the 62028-0501 Lid with O-Ring MK3 - Pewter colour 6 Bar and the cartridge. With no pressure, the natural resilience of the O-ring material will create a perfect seal and stop fluid or air from passing the barrier. When pressure is released, the properties of the O-ring material allow it to return to its original shape, maintaining the seal and the integrity of the O-ring.
Swimming pools can be the focal point of some serious fun. We provide a wide selection of pool supplies and spa products means less time and effort maintaining and more time enjoying the good life.
Features- Made from the highest quality materials
- Designed for durability with comfort
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST ProFlex Rake, 8", 54" Blue Handle (43343)
- BE PRESSURE Gutter Cleaner Attachment - 1/4 Plug Inlet (85.400.007)
- APACHE PW Soap Injector Tubing Kit (98023468)
- UNION TOOLS Scoop Shovel, 15 in L Steel Blade, North American Hardwood Handle (50139)
- WATERCO 5 Micron Bag for C50 Filter (3651924)
- WATERCO C25 Filter Housing with Lid O-Ring & Unions (2150252)
- WATERCO 2 in. Black Bulkhead Assembly for SM Series Filters (W04006BLK)
- WATERCO Waterco 220126401NA 24 in. 50 PSI S602 Micron Top Mount S-Series Filter with 2 in. Bulkhead Connection (220126401NA)
- WATERCO 25 Micron Bag for C50 Filter (3651925)
- WATERCO 5 Micron Bag for C75 Filter (36519240)
- DAYTON Pool/Spa Filter, Sand, 33 5/16 Hi (4VMP1)
- Waterco Pool Filters