Shop All Storage Tanks
Water Worker
WATER WORKER HT-20B Well Tank, 20 gal Capacity, 1 in FNPT
Mfr # HT-20B
Zoro # G104376190
original price:
$285.99
7% off
new price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Water Worker
- MFR # HT-20B
- Zoro # G104376190
- UPC # 642031613134
- Country of Origin United States
- Category Storage Tanks
Description
Maximum 100 psi pressure rating for residential use. Heavy diaphragm designed for extended life, locking ring, high-grade polypropylene liner, durable steel base. NSF Standard 61 listed meets FDA requirements for potable water. Maximum operating temperature is 200 deg F. Factory pre-charged to 38 psi. Made in the USA. 5 year limited warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Pump, Oil Transfer (612041-1)
- TACO Hydronic Circulating Pump, 1/20 hp, 110V/120V, 1 Phase, Flange Connection (VT2218-HY2-FC1A00)
- ZOELLER Little Giant Pump 1-1/2 in. 1/2 HP Submersible Effluent Pump (161-0002)
- DOSATRON Dosatron Dosa-Lock Injector Lockout Device (DOSA-LOCK)
- WATER WORKER Well Tank, 86 gal Capacity, 100 psi Working, Steel (HT86B)
- WATER WORKER WATER WORKER HT-4B Pre-Charged Well Tank, 4 gal Capacity, 3/4 in MNPT (HT-4B)
- WATER WORKER PreCharged Well Tank, 44 gal Capacity, 100 psi Working, Steel (HT-44B)
- WATER WORKER WATER WORKER HT-14HB Well Tank, 14 gal Capacity, 1 in MNPT (HT-14HB)
- WATER WORKER WATER WORKER HT-2B Well Tank, 2 gal Capacity, 3/4 in MNPT (HT-2B)
- WATER WORKER WATER WORKER HT-32B Well Tank, 32 gal Capacity, 1 in FNPT (HT-32B)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 500 Gal (5780100N97206)
- Water Worker Storage Tanks