Shop All Flashings
Water-Tite
Hardbase Flshing, 1-1/2"
Mfr # 81750
Zoro # G0632254
product price: $5.19
/ea
Sold in multiples of 20 for $103.80
$103.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- Product Type Roof Flashing
- Base Width 9 1/4 in
- Maximum Ambient Temperature 180 Degrees F
- For Maximum Pipe Size 1 1/2 in
Product Information
- Brand Water-Tite
- MFR # 81750
- Zoro # G0632254
- UPC # 012181817506
- Country of Origin United States
- Category Flashings
Dimensions
Base Width | 9 1/4 in |
For Maximum Pipe Size | 1 1/2 in |
Base Height | 13 in |
For Minimum Pipe Size | 1 1/4 in |
Details
Item | Hardbase Flshing 1 1/2" |
Includes | Elastomer Collar |
Product Type | Roof Flashing |
Maximum Ambient Temperature | 180 Degrees F |
UV Protected | Yes |
Base Shape | Rectangular |
Base Material | Thermoplastic |
Standards | ICC EC PMG, UPC |
Description
Hardbase Flshing 1 1/2 In., Base Shape Rectangular, Base Material Thermoplastic, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Size 1 1/4 in, Base Height 13 in, Base Width 9 1/4 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL INDUSTRIAL CONTROLS Pressure 140N.On 175N.Off 30-40N.Diff (69JF9LY)
- MAXITROL DISCHARGE AIR SENSOR 110-160F (TS114J)
- DAYTON Rectangular Fire Damper, 11-3/4x13-3/4 In (2TGF5)
- NAUTILUS Fan Vertical Discharge (505)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Epdm Pipe Flashing, 1/4-4" (81822)
- TINKERTOOLS 14052 .25-4 In. EPDM Master Flashing (TI108809)
- PERMA-BOOT 7.25 x 8 in. Plastic Roof Flashing, Black (PE7397)
- MASTER FLASH Pipe Boot, 1/4" to 5-3/4" Pipes, Bk (SQ301BA)
- Water-Tite Flashings