Shop All Flashings
Water-Tite
Hardbase Flashing, 4"
Mfr # 81765
Zoro # G0632315
product price: $6.55
/ea
Sold in multiples of 20 for $131.00
$131.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- Product Type Roof Flashing
- Base Material Thermoplastic
- UV Protected Yes
- Base Height 15 1/2 in
Product Information
- Brand Water-Tite
- MFR # 81765
- Zoro # G0632315
- UPC # 012181817650
- Country of Origin United States
- Category Flashings
Dimensions
Base Height | 15 1/2 in |
For Maximum Pipe Size | 4 in |
Base Width | 12 in |
Details
Item | Hardbase Flashing 4" |
Includes | Elastomer Collar |
Product Type | Roof Flashing |
Base Material | Thermoplastic |
UV Protected | Yes |
Base Shape | Rectangular |
Standards | ICC EC PMG, UPC |
Maximum Ambient Temperature | 180 Degrees F |
Description
Hardbase Flashing 4 In., Base Shape Rectangular, Base Material Thermoplastic, For Maximum Pipe Size 4 in, Base Height 15 1/2 in, Base Width 12 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOLLETT ICE Window Trim Vertical (00946475)
- HONEYWELL HOME Line Volt Mechanical Tstat, Open on Rise, Vertical, SPST (T4398A1021)
- CHAMPION COOLER Blower Shaft (110179)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FB30X36A_4)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Epdm Pipe Flashing, 1/4-4" (81822)
- AMERIMAX HOME PRODUCTS 4"X50' Galv Flashing (70004)
- HERCULES Flashing 3In Glv Stl 11X14.5In (11867)
- AMERIMAX HOME PRODUCTS Flashing Alum10X10Wh/Brn (69410)
- Water-Tite Flashings