Shop All Pipe & Tube Clamps
Water-Tite
Half Clamp, 1"
Mfr # 82860
Zoro # G0632281
product price: $0.27
/ea
Sold in multiples of 50 for $13.50
$13.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Water-Tite
- MFR # 82860
- Zoro # G0632281
- UPC # 012181828601
- Country of Origin China
- Category Pipe & Tube Clamps
Details
Item | Half Clamp 1" |
Description
Half Clamp,1
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 22 gpm (XL-32A-LF-BDT)
- KOHLER Statement 80Cm Slidebar W/Supply Matte Black (26314-BL)
- KOHLER/STERLING Stem/Seat Fauc Assemble (GP30119)
- KOHLER Tone Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23766-VS)
- WATER-TITE Half Clamp 3/4" (82855)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 316SS (HT12S6)
- HYDRA-ZORB Insulation Clamp, 2-5/8" OD x 2" Wall, 9-Series for Fiberglass (922262)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 304SS (HT12SS)
- BEHRINGER Tube Clamp Kit, Pipe Sz 1 In, Carbon Steel (R7H51315-PP)
- DIXON Worm Gear Make-A-Clamp Kit, SS, Domestic (4004)
- DIXON TBolt Clamp, ST, Bolt, 2.516", 2.812" (TBC275)
- Water-Tite Pipe & Tube Clamps