Shop All Flashings
Water-Tite
Galvanized Base Flashing, 4"
Mfr # 81865
Zoro # G0632132
product price: $11.25
/ea
Sold in multiples of 20 for $225.00
$225.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- For Roof Angle 45 Degrees
- Base Finish Galvanized
- Base Material Steel
- Base Width 12 in
Product Information
- Brand Water-Tite
- MFR # 81865
- Zoro # G0632132
- UPC # 012181818657
- Country of Origin United States
- Category Flashings
Dimensions
Base Width | 12 in |
Base Height | 16 in |
For Maximum Pipe Size | 4 in |
Details
Item | Galvanized Base Flashing 4" |
Includes | Elastomer Collar |
For Roof Angle | 45 Degrees |
Base Finish | Galvanized |
Base Material | Steel |
UV Protected | Yes |
Standards | ICC EC PMG, UPC |
Product Type | Roof Flashing |
Base Shape | Rectangular |
Maximum Ambient Temperature | 180 Degrees F |
For Roof Type | Pitched |
Material Thickness | 24 ga |
Description
Galvanized Base Flashing 4 In., Base Shape Rectangular, Base Material Steel, Material Thickness 24 ga, For Roof Angle 45 Degrees , For Maximum Pipe Size 4 in, Base Height 16 in, Base Width 12 in, Product Type Roof Flashing, UV Protected Yes, For Roof Type Pitched, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Base Finish Galvanized, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-438 IPS UNION ELBOW (110-168)
- AIR HANDLER 10x30x1 Synthetic Pleated Air Filter, MERV 10 (4YUR3)
- MASTERCOOL Manifold Gauge Set, Manual Couplers (89661-UV)
- DAYTON Blower Wheel, Universal (CBW36)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Epdm Pipe Flashing, 1/4-4" (81822)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- OATEY Roof Flashing Vent Collar, 3in. (14207)
- OATEY Retro Master Flash, 8x8", 9.25-16.25" (14053)
- HENRY Tropi-Cool Roof Ct .90G (HE887HS042)
- Water-Tite Flashings