Shop All Flashings
Water-Tite
Galvanized Base Flashing, 3N1
Mfr # 81710
Zoro # G0632123
product price: $7.59
/ea
Sold in multiples of 20 for $151.80
$151.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Roof Flashing
- Base Finish Galvanized
- Base Height 14 1/2 in
- For Maximum Pipe Size 3 in
- Standards ICC EC PMG, UPC
Product Information
- Brand Water-Tite
- MFR # 81710
- Zoro # G0632123
- UPC # 012181817100
- Country of Origin United States
- Category Flashings
Dimensions
Base Height | 14 1/2 in |
For Maximum Pipe Size | 3 in |
For Minimum Pipe Size | 1 1/4 in |
Base Width | 10 3/4 in |
Details
Description
Galvanized Base Flashing 3N1, Base Shape Rectangular, Base Material Steel, Material Thickness 24 ga, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Base Height 14 1/2 in, Base Width 10 3/4 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Base Finish Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 3/4 In (V246GC1-001C)
- GC VALVES Valve Repair Kitrepairkit 1.25-2" (KS211AF02N5GJ2)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 216W, 0.5"W x 6'L (HSTAT051006)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Epdm Pipe Flashing, 1/4-4" (81822)
- HERCULES Flashing 2In Plst Blk 9X11In (14012)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- OATEY FLASHING THMRPLST1.52-3"" (11937)
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- Water-Tite Flashings