Shop All Flashings
Water-Tite
Epdm Pipe Flashing, 1/4-4"
Mfr # 81822
Zoro # G0632220
product price: $21.99
/ea
Sold in multiples of 10 for $219.90
$219.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pipe Vents
- Minimum Temperature -65 Degrees F
- For Roof Type Pitched
- For Minimum Pipe Size 1/4 in
- UV Protected Yes
Product Information
- Brand Water-Tite
- MFR # 81822
- Zoro # G0632220
- UPC # 012181818220
- Country of Origin United States
- Category Flashings
Dimensions
For Minimum Pipe Size | 1/4 in |
For Maximum Pipe Size | 5 in |
Details
Item | Epdm Pipe Flashing 1/4"-4" |
Application | Pipe Vents |
Minimum Temperature | -65 Degrees F |
For Roof Type | Pitched |
UV Protected | Yes |
Product Type | Roof Flashing |
Base Material | EPDM |
Maximum Ambient Temperature | 250 Degrees F |
Description
Epdm Pipe Flashing 1/4 In.-4 In., Base Material EPDM, For Maximum Pipe Size 5 in, For Minimum Pipe Size 1/4 in, Application Pipe Vents, Product Type Roof Flashing, UV Protected Yes, For Roof Type Pitched, Maximum Ambient Temperature 250 Degrees F, Minimum Temperature -65 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Dual Guage Set Alum. Manifold (6698)
- LEGEND VALVE 1-1/2 x 1 W/4 ZONES MANIFOLD (355-434)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 102S1)
- TSURUMI Liner/Wear Plate (1021-007N)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- DEKTITE Blk Sqr Base, Metal Flash, 1/4" To 5" (DFE103B)
- IPS 1-1/4 in. or 1-1/2 in. Roof Flashing Galvanized For Vent Pipe (81850)
- OATEY Retro Master Flash, 8x8", 1/4"-4" (14049)
- OATEY FLASHING ALUM 1-1/2-3"" (12945)
- Water-Tite Flashings