Shop All Flashings
Water-Tite
Aluminum Base Flashing, 1-1/2"
Mfr # 81900
Zoro # G0632239
product price: $5.59
/ea
Sold in multiples of 20 for $111.80
$111.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Elastomer Collar
- Product Type Roof Flashing
- Material Thickness 24 ga
- Base Material Aluminum
- Standards ICC EC PMG, UPC
Product Information
- Brand Water-Tite
- MFR # 81900
- Zoro # G0632239
- UPC # 012181819005
- Country of Origin United States
- Category Flashings
Dimensions
Base Height | 12 1/2 in |
For Maximum Pipe Size | 1 1/2 in |
Base Width | 8 3/4 in |
For Minimum Pipe Size | 1 1/4 in |
Details
Item | Aluminum Base Flashing 1 1/2" |
Includes | Elastomer Collar |
Product Type | Roof Flashing |
Material Thickness | 24 ga |
Base Material | Aluminum |
Standards | ICC EC PMG, UPC |
Maximum Ambient Temperature | 180 Degrees F |
Base Shape | Rectangular |
UV Protected | Yes |
Description
Aluminum Base Flashing 1 1/2 In., Base Shape Rectangular, Base Material Aluminum, Material Thickness 24 ga, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Size 1 1/4 in, Base Height 12 1/2 in, Base Width 8 3/4 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F, Includes Elastomer Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gas Unit Heater, NG, 250,000, 3,450 cfm, Direct, Propeller, 3/4 in (55FG71)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Clay (12/Bag) (LVPS0012CL)
- HYDROLEVEL 750 120V Low Water Cut-Off With (750)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Epdm Pipe Flashing, 1/4-4" (81822)
- WATER-TITE All Flexible Flashing, 3" (81810)
- OATEY FLASHING NO-CALK 1/2TO1"" (11830)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD10""X10' (70410)
- AMERIMAX HOME PRODUCTS Flash Roll Vlly Galv 36Inx50Ft (70036)
- Water-Tite Flashings