Shop All Flashings
Water-Tite
All Flexible Flashing, 1-1/2"
Mfr # 81800
Zoro # G0632309
product price: $3.49
/ea
Sold in multiples of 20 for $69.80
$69.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Protected Yes
- Maximum Ambient Temperature 180 Degrees F
- For Minimum Pipe Size 1 1/4 in
- Base Height 11 3/8 in
- Standards ICC EC PMG, UPC
Product Information
- Brand Water-Tite
- MFR # 81800
- Zoro # G0632309
- UPC # 012181818008
- Country of Origin United States
- Category Flashings
Dimensions
For Minimum Pipe Size | 1 1/4 in |
Base Height | 11 3/8 in |
Base Width | 9 in |
For Maximum Pipe Size | 1 1/2 in |
Details
Item | All Flexible Flashing 1 1/2" |
UV Protected | Yes |
Maximum Ambient Temperature | 180 Degrees F |
Standards | ICC EC PMG, UPC |
Base Shape | Rectangular |
Product Type | Roof Flashing |
Description
All Flexible Flashing 1 1/2 In., Base Shape Rectangular, For Maximum Pipe Size 1 1/2 in, For Minimum Pipe Size 1 1/4 in, Base Height 11 3/8 in, Base Width 9 in, Product Type Roof Flashing, UV Protected Yes, Standards ICC EC PMG, UPC, Maximum Ambient Temperature 180 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Coupler, Dry, Vacuum Pump (93047)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- COMPONENT HARDWARE Cast Iron Mushroom Burner 7,000 BtuH (G22-4320)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F862)
- WATER-TITE All Flexible Flashing, 3" (81810)
- WATER-TITE Galvanized Base Flashing, 3N1 (81710)
- WATER-TITE Galvanized Base Flashing, 2" (81855)
- WATER-TITE Epdm Pipe Flashing, 1/4-4" (81822)
- MASTER FLASH Pipe Roof Flashing, 6-3/4 to 13-1/2 (SQ801GA)
- AMERIMAX HOME PRODUCTS Flashing Alum Versa20X10 (66320)
- AMERIMAX HOME PRODUCTS Aluminum Siding Corner (61025)
- Water-Tite Flashings