Shop All Shower & Bathtub Parts
Water Creation
Water Creation SL-0001-01 Straight Supply for Claw Foot or Elegant Tubs - Silver & Chrome
Mfr # SL-0001-01
Zoro # G404013160
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Water Creation
- MFR # SL-0001-01
- Zoro # G404013160
- UPC # 700621679776
- Country of Origin China
- Category Shower & Bathtub Parts
Description
Solid brass 0. 5" Outside diameter straight supply line for deck mounted tub fills. Designed for 4" floor rough in. 0. 5" And0. 75" Compression lock nuts included.
Features- Solid brass construction
- If using a shutoff, select straight stop valve with 0.5 inch compression outlet
- Vintage restoration hardware
- 0.5 inch outside diameter supply
- Heavy 0.5 inch id cast brass floor flange included
- Finish: Chrome
- Color: Silver
- Material: Solid Brass
- Style: Transitional
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100CM180)
- PARKER 1/8" MNPS x 3/16" Flare Brass 90 Degree Elbow 10PK (249IFHD-3-2)
- SLOAN Sf2400-4-Bdm Cp Fct Pd4In.Trim Pl Hw W/B (3362133)
- ZORO SELECT 1" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF08)
- WATER CREATION Water Creation SL-0003-01 Double Offset Supply for Claw Foot or Elegant Tubs - Silver & Chrome (SL-0003-01)
- KOHLER Levity Plus 3/8 Door 82X 47-5/8 Hndl (702427-L-2MB)
- RIOBEL 50 Cm (20") Shower Arm (513BN)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15081)
- KOHLER Purist Wall-Mount Non-Diverter Bath S (14427-BN)
- KOHLER Composed 3/8 Pivot Door 71.5X30.37 (27582-10L-BL)
- KIBI Cube 16 Wall Mounted Shower Arm - Brushed Nickel (SA1602BN)
- Water Creation Shower & Bathtub Parts