Shop All Bathtub Drains
Watco
Universal NuFit Bronze Push Pull Tub Stopper, Grid, Silicone, Cmbo Pin
Mfr # 48700-PP-CP-G
Zoro # G7572836
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Chrome
Product Information
- Brand Watco
- MFR # 48700-PP-CP-G
- Zoro # G7572836
- UPC # 640263071500
- Country of Origin United States
- Category Bathtub Drains
Details
Color/Finish | Chrome |
Description
No need to remove existing bathtub drain (only remove stopper). Replace Universal NuFit bathtub stopper over the existing drain by using the 3/8 - 5/16 in. reversible brass pin adapter into the existing cross bars with threads in the drain. Use the silicone if the cross bars are broken. The Watco Universal NuFit bathtub stopper is the quickest, easiest, most economical way to replace old, corroded, worn-out tub drains. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, the Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Gooseneck Swing Spout, Heritage, Armarilis (012088-0020A)
- MAID-O-MIST 51 Float Control Valve (51 Float Control Valve)
- B & K PRESS 1"" 90D ELBOW (PF 01647)
- PARKER Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 12 00WP2)
- WATCO 600 Trip Lever Series 16" Chrome Sch. 40 PVC Bath Waste Kit (600-TL-PVC-CP)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste - Lift-Turn (500-LT-PVC-BN)
- WATCO NuFit Chrome Lift and Turn Bathtub Stopper, 1-Hole Overflow, Silicone (48400-CP)
- WATCO Univ NuFit Nickel PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BN-G-47)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-PresFlo Bath Stopper, Chrome (500-PF-PVC-CP)
- WATCO 601 Series Sch. 40 PVC Bath Waste Half Kit w-PresFlo Bath Stopper, Chrome (601-PF-PVC-CP)
- WATCO 598 Series 24 in. Tubular Brass Bath Waste w-Push Pull Bath Stopper, Brushed Nickel (598-PP-BRS-BN)
- Watco Bathtub Drains