Shop All Bathtub Drains
Watco
Universal NuFit Bronze PP Bathtub Stopper, Grid, Silicone, Combo
Mfr # 48750-PP-BZ-G-47
Zoro # G7572863
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Bronze
Product Information
- Brand Watco
- MFR # 48750-PP-BZ-G-47
- Zoro # G7572863
- UPC # 640263085378
- Country of Origin United States
- Category Bathtub Drains
Details
Color/Finish | Bronze |
Description
No need to remove existing bathtub drain (only remove stopper). Replace Universal NuFit bathtub stopper over the existing drain by using the 3/8 - 5/16 in. reversible brass pin adapter into the existing cross bars with threads in the drain. Use the silicone if the cross bars are broken. The Watco Universal NuFit bathtub stopper is the quickest, easiest, most economical way to replace old, corroded, worn-out tub drains. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, the Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Swaging/Flaring Tool (60440)
- ACORN CONTROLS Metering Air Diaphragm Springs, PK10 (2563-023-001)
- TW METALS SS Pipe, 304/L, A-312, 2-1/2 Sch 40, 6ft. (38679-6)
- DANIEL KRAUS Kraus KBU12 23 in. 16 Gauge Undermount Single Bowl Stainless Steel Kitchen Sink with Noise Defend Soundproofing (KBU12)
- WATCO Univ NuFit Bronze Push Pull Tub Stopper, Grid, Silicone (48750-PP-BZ-G)
- WATCO Innovator CableFlex 928 21 in. Sch. 40 PVC Bath Waste (928-CA-PVC-BN)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste w-Foot Act. Bath Stopper, Chrome (900-FA-PVC-CP)
- WATCO Innovator Snap-On Bathtub Nickel Overflow Plate Kit (18009-BN)
- WATCO 601 Series Sch. 40 PVC Half Kit - Foot Act. (601-FA-PVC-BZ)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste w-Foot Act. Bath Stopper, Chrome (500-FA-PVC-CP)
- PLUMB PAK Foot Lok Bath Drain Bn (K630PVCDSBN)
- Watco Bathtub Drains