Shop All Shower Drains
Watco
Universal Bathtub Stop/Drain, Combo Pin
Mfr # 48751-FA-CP-G
Zoro # G5013041
original price:
$23.25
11% off
new price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 2 7/8 in
- Drain Material Plastic, Stainless Steel
- Grid Material Stainless Steel
- Color - Drains Chrome
- Includes Grid Strainer Tub Closure and 3/8 to 5/16 Combo Brass Pin Adapter
Product Information
- Brand Watco
- MFR # 48751-FA-CP-G
- Zoro # G5013041
- UPC # 094722997427
- Country of Origin Multiple
- Category Shower Drains
Dimensions
Pipe Dia. - Drains | 2 7/8 in |
Overall Diameter | 2 7/8 in |
Fits Maximum Drain Size | 2 7/8 in |
Details
Drain Material | Plastic, Stainless Steel |
Grid Material | Stainless Steel |
Color - Drains | Chrome |
Item | Drain Stopper |
Includes | Grid Strainer Tub Closure and 3/8 to 5/16 Combo Brass Pin Adapter |
Type | Foot Actuated |
Material of Construction - Drains | Plastic, Stainless Steel |
Connection | Pin Adapter |
Gauge | 22 |
For Use With | Bathtub Drains |
Finish | Chrome |
Application | Tub |
Product Type | Drain Stopper |
Material | Plastic, Stainless Steel |
Drain Stopper Type | Toe Touch |
Color | Silver |
Description
Drain Stopper, Material Plastic, Stainless Steel, Color Silver, Product Type Drain Stopper, Overall Diameter 2 7/8 in, Finish Chrome, Application Tub, Drain Stopper Type Toe Touch, Fits Maximum Drain Size 2 7/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 100', Red (PU38AR)
- BRASS CRAFT SERVICE PARTS CHR Valve Repl Handle (R15-10T C)
- DIXON Worm Gear Clamp, 3-1/8 to 6 in Clamp, SS Band, Domestic (HSS88)
- HOME-FLEX MALE ADPTR 1/2""CSST (11-436-005)
- WATCO Bathtub Stopper and Drain, Push Pull, Grid (48751-PP-CP-G)
- WATCO Foot Actuated Tub Closure (68305-CP)
- WATCO Bathtub Stopper and Drain, Push Pull (4875N-PP-CP-51 U)
- WATCO Nufit(R) Lift And Turn Tub Closure (48300-CP)
- WATCO Bathtub Stopper And Drain, Std Strainer (48750-PP-CP)
- WATCO Lift And Turn Tub Closure (58305-CP)
- HIGHKEY Master Plumber White Lavatory Drain P Trap (LR576070)
- Watco Shower Drains