Shop All Bathtub Drains
Watco
Univ NuFit Nickel Push Pull Bathtub Stopper, Grid, Innov OF, Silicone
Mfr # 948700-PP-BN-G
Zoro # G7572933
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Nickel
Product Information
- Brand Watco
- MFR # 948700-PP-BN-G
- Zoro # G7572933
- UPC # 640263072132
- Country of Origin United States
- Category Bathtub Drains
Details
Color/Finish | Nickel |
Description
No need to remove existing bathtub drain (only remove stopper). Replace Universal NuFit bathtub stopper over the existing drain by using the 3/8 - 5/16 in. reversible brass pin adapter into the existing cross bars with threads in the drain. Use the silicone if the cross bars are broken. The Watco Universal NuFit bathtub stopper is the quickest, easiest, most economical way to replace old, corroded, worn-out tub drains. This makes it ideal for adding new life and appeal to bathtubs in minutes. Watco, the Choice of Professionals.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera, Glass Shelf Kit, 20 Cabinet (1215251-B)
- APOLLO EXPANSION PEX 1 in. Poly-Alloy PEX-A Expansion Barb Plug (10-Pack), 10PK (EPXPAP110PK)
- ZORO SELECT 1-1/2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40 (6P868)
- LEGEND VALVE 1" O-RING FOR NL PRESS UNIONS (450-845P)
- WATCO Bath Waste, Flexible, PVC, 24 In L (FLEX924-PP-PVC-CP)
- WATCO 901 Series Sch. 40 PVC Half Kit - Foot Act. (901-FA-PVC-BZ)
- WATCO Flex924 Nickel Flex Bath Waste, Push Pull Stopper, Innov OF (FLEX924-PP-PVC-BN)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Foot Act. Bath Stopper, Chrome (600-FA-PVC-CP)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-BZ)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste w-Push Pull Bath Stopper, Chrome (600-PP-PVC-CP)
- GEBERIT Bd 52 Abs 1.5" L68-H68 (151.505.00.1)
- Watco Bathtub Drains