Shop All Drain Stoppers
Watco
Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel
Mfr # 48750-FA-BN-G-2P
Zoro # G603527437
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Nickel
Product Information
- Brand Watco
- MFR # 48750-FA-BN-G-2P
- Zoro # G603527437
- UPC # 640263082889
- Country of Origin United States
- Category Drain Stoppers
Details
Finish | Nickel |
Description
The Watco Universal NuFit is the quickest, easiest and most economical way to replace old, corroded, worn-out tub drains. No need to remove existing drain body. Fits right over the top of the drain. This makes it ideal for adding new life and appeal to bathtubs in minutes.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FLASH FLASHING 8X8 1/4-5-3/4"" (14052)
- WHITEHAUS Corner Wall Mount Basin W/ Oval Bowl, Backsplash, Trim Overflow And Sgl (AR036-C)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 3/8 in Pipe Size, Black, 10 PK (3175 60 18)
- KIPP Tube Clamp 3-Way Flat Thermoplastic, For Rnd. Tubes, Comp:Steel, A=18, B=18 (K0475.1818)
- WATCO QuickTrim Lift-Turn Bath Stopper and 1-Hole Overflow w-Two "O" Rings Trim Kit, Chrome (59290-CP)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid Strain and Silicone, Two Pins, Chrome (48750-PP-CP-G-2P)
- WATCO 2.875 in. SimpliQuick Push Pull Bath Stopper, Grid Strain and Composite P, - Nickel (58751-PP-BN-G)
- WATCO Univ. NuFit Push Pull Bath Stopper w-Grid - Silicone (48750-PP-PB-G)
- WATCO QuickTrim Push Pull Bath Stopper and Innovator Overflow Kit, Brass (939290-PB)
- MIDWEST FASTENER 1/2" Brass Snap Handle Rubber Drain Plugs 4PK (65943)
- Watco Drain Stoppers